NTN NATR30XLL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATR30XLL/3AS
See technical informationSee documentsReferences
NTN:NATR30XLL/3AS
Rubix:205A5397
EAN:4547359008777

Documents
Product details : NTN NATR30XLL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, with cage, with inner ring, double-side seals, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x29 mm |
|---|---|
| Logistic Weight | 480 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 29 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Cage | steel |
| Basic dynamic load, radial - Cr | 36000 N |
| Basic static load, radial - C0r | 66000 N |
Show UNSPSC/ECL@SS
£ 40.14 excl. VAT
/ Each
£ 48.17 incl. VAT
- Usually arrives within 14 working days
