NTN - Needle Roller Bearing - NATR6
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 19x19x12 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 12 mm |
Sealing | open |
Bearing Clearance | cn |
Series | natr |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 5400 N |
Basic dynamic load, radial - Cr | 4750 N |
Usually arrives within 14 working days