References
SKF:RSTO 12
Rubix:106A5273
Manufacturer :21616
EAN:7316571142159

Product details : SKF TRACK ROLLER BEARING RSTO 12
Track roller Yoke-type Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11,8x32x32 mm |
|---|---|
| Logistic Weight | 49 g |
| Inner diameter | 16 mm |
| Outer diameter | 32 mm |
| Width | 11.8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rsto |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 8800 N |
| Basic static load, radial - C0r | 9800 N |
Show UNSPSC/ECL@SS
£ 20.58 excl. VAT
/ Each
£ 24.70 incl. VAT
- Usually arrives within 14 working days
