Schaeffler Yoke Type Track Rollers
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 15 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Series | NATR..-PP |
Basic static load, radial - C0r | 8600 N |
Basic dynamic load, radial - Cr | 6800 N |
In stock: Next day delivery