References
INA:NATV10-X-PP-A
Rubix:238A4320
Manufacturer :0055910740000
EAN:4012802427813

Product details : INA NATV10-X-PP-A SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x30x30 mm |
|---|---|
| Logistic Weight | 62 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natv..-pp-a |
| Reference speed | 2100 rpm |
| Basic dynamic load, radial - Cr | 9400 N |
| Basic static load, radial - C0r | 15100 N |
Show UNSPSC/ECL@SS
£ 33.28 excl. VAT
/ Each
£ 39.94 incl. VAT
- Delivery usually within ( 7 ) days
