SKF NATV 12 PP YOKE-TYPE TRACK ROLLERS
Support rollers (Yoke-type track rollers)
See technical informationReferences
SKF:NATV 12 PP
Rubix:266A6747
EAN:7316570963441

Product details : SKF NATV 12 PP YOKE-TYPE TRACK ROLLERS
Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. A lubrication hole in the inner ring facilitates relubrication.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natv |
| Material | chromium carbon steel (bearing steel) |
| Basic dynamic load, radial - Cr | 9350 N |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 53.70 excl. VAT
/ Each
£ 64.44 incl. VAT
- Delivery usually within ( 3 ) days
