INA PWTR4090-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
INA:PWTR4090-2RS-XL
Rubix:238A1363
Manufacturer :0645549530000
EAN:4047643212021

Product details : INA PWTR4090-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers PWTR..-2RS, full complement cylindrical roller set, with axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x90x90 mm |
|---|---|
| Logistic Weight | 1129 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 32 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr..-2rs-xl |
| Basic dynamic load, radial - Cr | 53000 N |
| Basic static load, radial - C0r | 74000 N |
Show UNSPSC/ECL@SS
£ 110.37 excl. VAT
/ Each
£ 132.44 incl. VAT
- Delivery usually within ( 7 ) days
