References
SKF:PWTR 15.2RS
Rubix:256A9799
Manufacturer :99462
EAN:7316571194844

Product details : SKF PWTR 15.2RS SUPPORT ROLLERS
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x35x35 mm |
|---|---|
| Logistic Weight | 99 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 11.9 N |
| Basic static load, radial - C0r | 11.4 N |
Show UNSPSC/ECL@SS
£ 69.40 excl. VAT
/ Each
£ 83.28 incl. VAT
- Delivery usually within ( 3 ) days
