References
SKF:NATR 8
Rubix:106A3279
Manufacturer :12911
EAN:7316577015518

Product details : SKF TRACK ROLLER BEARING NATR 8
Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied ready-to-mount. A narrow gap between the outer ring and the pressed-on flange rings forms a gap-type seal. The inner ring contains a lubrication hole to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x24x24 mm |
|---|---|
| Logistic Weight | 41 g |
| Inner diameter | 8 mm |
| Outer diameter | 24 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 4.57 N |
| Basic static load, radial - C0r | 5.1 N |
Show UNSPSC/ECL@SS
£ 30.52 excl. VAT
/ Each
£ 36.62 incl. VAT
- Delivery usually within ( 3 ) days
