References
INA:PWTR17-2RS-XL
Rubix:238A0821
Manufacturer :0541238870000
EAN:4012802617689

Product details : INA PWTR17-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers PWTR..-2RS, full complement cylindrical roller set, with axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x40x40 mm |
|---|---|
| Logistic Weight | 143 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr..-2rs-xl |
| Basic dynamic load, radial - Cr | 14300 N |
| Basic static load, radial - C0r | 18200 N |
Show UNSPSC/ECL@SS
£ 46.43 excl. VAT
/ Each
£ 55.72 incl. VAT
- Delivery usually within ( 7 ) days
