Needle roller/angular contact ball bearing FAG 234422-M-SP, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 72 mm
Axial angular contact ball bearing
See technical informationReferences
FAG:234422-M-SP
Rubix:238A1769
Manufacturer :0190389410000
EAN:4012801193566

Product details : FAG 234422-M-SP AXIAL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 2344, double acting, removable, reduced tolerances
Axial angular contact ball bearings 2344, double direction, separable, restricted tolerances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x170x170 mm |
|---|---|
| Logistic Weight | 5214 g |
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Series | 2344..-m-sp |
| Material | steel |
| Cage | brass |
| Basic static load, axial - C0a | 325000 N |
| Basic dynamic load, axial - Ca | 98000 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,007.60 excl. VAT
/ Each
£ 1,209.12 incl. VAT
- Delivery usually within ( 7 ) days
