Needle roller/angular contact ball bearing FAG 7602045-TVP, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Axial angular contact ball bearing
See technical informationReferences
FAG:7602045-TVP
Rubix:238A2979
Manufacturer :0191192670000
EAN:4012801166720

Product details : FAG 7602045-TVP AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings 7602, single direction, with contact angle α = 60°, limited tolerances
Axial angular contact ball bearing 7602..-TVP, single direction, no screw mounting
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Series | 7602..-tvp |
| Cage | polyamide |
| Basic static load, axial - C0a | 111000 N |
| Basic dynamic load, axial - Ca | 39500 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 151.69 excl. VAT
/ Each
£ 182.03 incl. VAT
- Usually arrives within 14 working days
