NTN - Needle Roller Bearing - NUTR303/3AS
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 47x47x21 mm |
---|---|
Logistic Weight | 232 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUTR |
Material | Steel |
Basic static load, radial - C0r | 29100 N |
Basic dynamic load, radial - Cr | 24100 N |
Usually arrives within 14 working days