Support rollers (Yoke-type track rollers)
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x35x35 mm |
---|---|
Logistic Weight | 63 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 12 mm |
Sealing | open |
Bearing Clearance | cn |
Series | sto |
Material | bearing steel |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 16300 N |
Basic dynamic load, radial - Cr | 12800 N |
Usually arrives within 14 working days