NTN - Needle Roller Bearing - NUTR304/3AS
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 52x52x25 mm |
---|---|
Logistic Weight | 328 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 25 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUTR |
Material | Steel |
Basic static load, radial - C0r | 48000 N |
Basic dynamic load, radial - Cr | 38500 N |
Usually arrives within 14 working days