Track roller NA
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x37x37 mm |
---|---|
Logistic Weight | 78 g |
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 18 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | na |
Material | steel |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 22400 N |
Basic dynamic load, radial - Cr | 19400 N |
Usually arrives within 14 working days