NTN - Needle Roller Bearing - NUTR305X/3AS
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 62x62x25 mm |
---|---|
Logistic Weight | 468 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 25 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUTR |
Material | Steel |
Basic static load, radial - C0r | 57500 N |
Basic dynamic load, radial - Cr | 42500 N |
Usually arrives within 14 working days