SKF TRACK ROLLER BEARING NUTR 1542 A


Support rollers (Yoke-type track rollers)

References
skf:NUTR 1542 A
rubix:106A5275
manufacturer :94236
ean:7316570754476
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter42 mm
Width19 mm
See all Specifications

Product details : SKF TRACK ROLLER BEARING NUTR 1542 A


Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with an inner ring and have a thick-walled outer ring with an improved crowned running surface. They are supplied sealed and ready-to-mount. The inner ring contains a lubrication hole to facilitate relubrication.

Strengths

- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x42x42 mm
Logistic Weight158 g
Inner diameter15 mm
Outer diameter42 mm
Width19 mm
Sealingopen
Bearing Clearancecn
Seriesnutr
Materialbearing steel
Cageother
Limit speed5000 rpm
Basic static load, radial - C0r23.2 N
Basic dynamic load, radial - Cr20.1 N
Show UNSPSC/ECL@SS
£ 43.10 excl. VAT
/ Each
£ 51.72 incl. VAT
  • Usually arrives within 14 working days