References
SKF:RNA 6916
Rubix:100A4714
Manufacturer :21358
EAN:7316577117359

Product details : SKF NEEDLE ROLLER BEARING RNA 6916
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x110x110 mm |
|---|---|
| Logistic Weight | 987 g |
| Inner diameter | 90 mm |
| Outer diameter | 110 mm |
| Width | 54 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 4500 rpm |
| Number of rows | 2 |
| Basic static load, radial - C0r | 315 N |
| Basic dynamic load, radial - Cr | 134 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 253.18 excl. VAT
/ Each
£ 303.82 incl. VAT
- Usually arrives within 14 working days
