Self-aligning ball bearing NSK 2210KJ, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm


Spherical roller bearing 222

References
nsk:2210KJ
rubix:100A6426
manufacturer :2210K 5
ean:00029176415180
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : NSK SELF ALIGNED DOUBLE ROW BALL BEARING 2210KJ


NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.

Technical specifications


Attributes
Logistic Weight572 g
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
Sealingopen
Bearing Clearancecn
Cagesteel
Show UNSPSC/ECL@SS
£ 43.91 excl. VAT
/ Each
£ 52.69 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories