Self-aligning Ball Bearing 2211 Series
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 783 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | 22e |
Material | bearing steel |
Cage | polyamide |
Limit speed | 4300 rpm |
Usually arrives within 14 working days