Self-aligning ball bearing SKF 1209 EKTN9/C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1209 EKTN9/C3
Rubix:100A0669
Manufacturer :34169
EAN:7316576624377

Product details : SKF HRA+ SELF-ALIGN. BRG 1209 EKTN9/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x85x85 mm |
|---|---|
| Logistic Weight | 451 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12e |
| Material | steel for bearings |
| Cage | polyamide |
| Reference speed | 17000 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 22900 N |
Show UNSPSC/ECL@SS
£ 44.53 excl. VAT
/ Each
£ 53.44 incl. VAT
- In stock: Next day delivery
