Self-aligning ball bearing NTN 2220S, Outer diameter: 180 mm | Width: 46 mm | Inner diameter: 100 mm
NTN - Self-Aligning Ball Bearing - 2220S
See technical informationSee documentsReferences
NTN:2220S
Rubix:204A4899
EAN:4547359262315



Documents
Product details : NTN 2220S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x46 mm |
|---|---|
| Logistic Weight | 4785 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 94500 N |
Show UNSPSC/ECL@SS
£ 306.88 excl. VAT
/ Each
£ 368.26 incl. VAT
- Usually arrives within 14 working days
