Self-aligning ball bearing NTN 1313SK, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
NTN - Self-Aligning Ball Bearing - 1313SK
See technical informationSee documentsReferences
NTN:1313SK
Rubix:204A4185
EAN:4547359257106



Documents
Product details : NTN 1313SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2380 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 22900 N |
| Basic dynamic load, radial - Cr | 62500 N |
Show UNSPSC/ECL@SS
£ 87.21 excl. VAT
/ Each
£ 104.65 incl. VAT
- Delivery usually within ( 3 ) days
