Angular contact ball bearing INA 3001-2RS, Outer diameter: 28 mm | Inner diameter: 12 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
INA:3001-2RS
Rubix:100A7442
Manufacturer :0008745400000
EAN:4064328078116

Product details : INA ANG. CONTACT BEARING 3001-2RS
Angular contact ball bearing 30..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 30..-b-2rs-tvh |
| Material | steel |
| Limit speed | 15800 rpm |
| Basic static load, radial - C0r | 3700 N |
| Basic dynamic load, radial - Cr | 6100 N |
Show UNSPSC/ECL@SS
£ 21.80 excl. VAT
/ Each
£ 26.16 incl. VAT
- In stock: Next day delivery
