Angular contact ball bearing FAG 3304-BD-XL-TVH-L285-C3, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3304-BD-XL-TVH-L285-C3
Rubix:238A2856
Manufacturer :0701765070030
EAN:4064327818461

Product details : FAG 3304-BD-XL-TVH-L285-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 218 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 22.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 10400 rpm |
| Limit speed | 14700 rpm |
| Basic static load, radial - C0r | 15900 N |
| Basic dynamic load, radial - Cr | 24600 N |
Show UNSPSC/ECL@SS
£ 32.04 excl. VAT
/ Each
£ 38.45 incl. VAT
- Delivery usually within ( 7 ) days
