Angular contact ball bearing Timken 7304 WN, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7304 WN
Rubix:395A9351
EAN:0087796046528

Product details : TIMKEN 7304WN ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken Fafnir angular contact ball bearing 7304WN for radial and axial loads. Open design with brass cage, 40° contact angle, 20×52×15 mm.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | medium 73 (7300 series) |
| Material | steel |
| Cage | brass |
| Weight | 0.15 kg |
| Reference speed | 8400 rpm |
| Limit speed | 11200 rpm |
| Angle | 40 ° |
| Precision | p0 (normal / abec 1) |
| Bore | 20 mm |
| Basic static load, radial - C0r | 9590 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 62.61 excl. VAT
/ Each
£ 75.13 incl. VAT
- Usually arrives within 14 working days
