Timken Tapered Roller Bearing A4000
Inner diameter | 12.68 mm |
---|---|
Outer diameter | 34.99 mm |
Width | 11 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 33,6 g |
Inner diameter | 12.68 mm |
Outer diameter | 34.99 mm |
Width | 11 mm |
Bearing Clearance | CN |
Series | A4000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days