Tapered roller bearing NTN 4T-30203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 13.25 mm
NTN - Tapered Roller Bearing - 30244
See technical informationReferences
NTN:4T-30203
Rubix:204A7260
EAN:4547359003154



Product details : NTN 4T-30203 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x13,25 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 13.25 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 20300 N |
| Basic dynamic load, radial - Cr | 2500 N |
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
- Delivery usually within ( 3 ) days
