Tapered roller bearing Timken LL264648, Inner diameter: 374.65 mm | Width: 28.575 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LL264648
Rubix:397A6687
Manufacturer :100077810
EAN:0053893568812




Technical specifications
| Inner diameter | 374.65 mm |
|---|---|
| Width | 28.575 mm |
| Bearing Clearance | cn |
Product details : TIMKEN LL264648-20000 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 68,3x450,8x450,8 mm |
|---|---|
| Package weight | 4104,1 g |
| Inner diameter | 374.65 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Weight | 6.1 kg |
| Series | ts (tapered single) imperial |
| Total bearing width | 28.575 mm |
| Basic static load, radial - C0r | 745000 N |
| Basic dynamic load, radial - Cr | 254000 N |
Show UNSPSC/ECL@SS
£ 3,643.25 excl. VAT
/ Each
£ 4,371.90 incl. VAT
- Usually arrives within 14 working days