Tapered Roller Bearing Cone
Inner diameter | 44.45 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 21,692x62,586x62,586 mm |
---|---|
Logistic Weight | 353 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 352,9 g |
Inner diameter | 44.45 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days