Tapered roller bearing SNR 33109A, Outer diameter: 80 mm | Inner diameter: 45 mm | Width: 26 mm
Tapered roller bearing 331
See technical informationReferences
SNR:33109A
Rubix:102A2823



Product details : SNR METRIC TAPER BEARING 33109A:SNR
Tapered roller bearing, metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x83x35 mm |
|---|---|
| Logistic Weight | 550 g |
| Inner diameter | 45 mm |
| Outer diameter | 80 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Series | 33100 |
| Cage | steel |
| Reference speed | 5000 rpm |
| Limit speed | 8800 rpm |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 87400 N |
Show UNSPSC/ECL@SS
£ 22.40 excl. VAT
/ Each
£ 26.88 incl. VAT
- Delivery usually within ( 3 ) days
