NTN - Tapered Roller Bearing - 32244
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 114 mm |
Logistics dimensions (L x W x H) | 400x400x114 mm |
---|---|
Logistic Weight | 59200 g |
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 114 mm |
Bearing Clearance | CN |
Series | 32200 |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days