Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 444-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 444/432
Tapered roller bearing Timken
References
timken:
444/432
rubix:
104A7500
ean:
0053893451114
Product details
Technical specifications
Product details : TIMKEN 444-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.19
excl. VAT
/
Each
£
189.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM 743337/HM743310
Tapered roller bearing Timken 17116D, Inner diameter: 30.162 mm
Tapered roller bearing Timken 23790, Inner diameter: 34.925 mm
Tapered roller bearing NSK HR32018XJ, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32 mm
Tapered roller bearing Timken LM 300849/LM300811, Outer diameter: 67.975 mm | Inner diameter: 40.987 mm | Width: 17.501 mm
Tapered roller bearing Timken 33281/33472, Outer diameter: 120 mm | Inner diameter: 71.438 mm | Width: 29.794 mm
Tapered roller bearing Timken JL69349-90KA1, Outer diameter: 62.992 mm | Inner diameter: 38.1 mm | Width: 37.846 mm
Tapered roller bearing NTN 4T-15523, Outer diameter: 60.325 mm | Inner diameter: 57.32 mm | Width: 15.875 mm
Tapered roller bearing Timken 15116/15245
Tapered roller bearing Timken 567A-90168, Outer diameter: 127 mm | Inner diameter: 71.437 mm | Width: 80.963 mm
Tapered roller bearing Timken 369S/362
Tapered roller bearing FAG KLM501349-LM501310, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 14.732 mm
Tapered roller bearing Timken 395S/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 21.999 mm
Tapered roller bearing Timken 580W/572B
Tapered roller bearing Timken M 201047S/M201011