Tapered roller bearing NTN 4T-33111, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 30 mm
NTN - Tapered Roller Bearing - 33112U
See technical informationReferences
NTN:4T-33111
Rubix:204A7375
EAN:4547359530391



Product details : NTN 4T-33111 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x30 mm |
|---|---|
| Logistic Weight | 846 g |
| Inner diameter | 55 mm |
| Outer diameter | 95 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Series | 33100 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 155000 N |
| Basic dynamic load, radial - Cr | 111000 N |
Show UNSPSC/ECL@SS
£ 32.67 excl. VAT
/ Each
£ 39.20 incl. VAT
- Delivery usually within ( 3 ) days
