Tapered roller bearing Timken L507910-30000, Outer diameter: 87.313 mm | Inner diameter: 74.42 mm | Width: 14.288 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:L507910-30000
Rubix:397A0023
EAN:0053893626864


Technical specifications
| Inner diameter | 74.42 mm |
|---|---|
| Outer diameter | 87.313 mm |
| Width | 14.288 mm |
Product details : TIMKEN L507910-30000 PRECISION TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14,288x87,313x87,313 mm |
|---|---|
| Logistic Weight | 128 g |
| Packaged dimensions (D x W x H) | 26,67x95,758x95,758 mm |
| Inner diameter | 74.42 mm |
| Outer diameter | 87.313 mm |
| Width | 14.288 mm |
| Bearing Clearance | cn |
| Weight | 0.13 kg |
| Series | l507900 |
| Cage | steel |
| Total bearing width | 18.258 mm |
| Basic static load, radial - C0r | 95600 N |
| Basic dynamic load, radial - Cr | 62700 N |
Show UNSPSC/ECL@SS
£ 183.62 excl. VAT
/ Each
£ 220.34 incl. VAT
- Usually arrives within 14 working days