Tapered roller bearing Timken NA44163, Outer diameter: 92.075 mm | Inner diameter: 41.275 mm | Width: 55.562 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA44163
Rubix:397A6816
Manufacturer :100036457
EAN:0053893291642


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 55.562 mm |
Product details : TIMKEN NA44163-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8x85,8x33,4 mm |
|---|---|
| Package weight | 467,7 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 92.075 mm |
| Width | 55.562 mm |
| Bearing Clearance | cn |
| Weight | 1.61 kg |
| Series | tna |
| Total bearing width | 55.562 mm |
| Basic dynamic load, radial - Cr | 25900 N |
Show UNSPSC/ECL@SS
£ 145.52 excl. VAT
/ Each
£ 174.62 incl. VAT
- Usually arrives within 14 working days