Tapered Roller Double Cup Component
Outer diameter | 155.575 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 85,725x155,575x155,575 mm |
---|---|
Logistic Weight | 3209 g |
Packaged dimensions (D x W x H) | 107,95x171,45x171,45 mm |
Package weight | 3209,2 g |
Outer diameter | 155.575 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days