Tapered roller bearing Timken 495/492A, Outer diameter: 133.35 mm | Inner diameter: 82.55 mm | Width: 30.163 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:495/492A
Rubix:100A5442
EAN:0053893651347


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 30.163 mm |
Product details : TIMKEN 495-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,163x133,35x133,35 mm |
|---|---|
| Logistic Weight | 1480 g |
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 82.55 mm |
| Outer diameter | 133.35 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Weight | 1.5 kg |
| Series | 495 |
| Material | steel |
| Cage | steel |
| Reference speed | 3500 rpm |
| Limit speed | 3500 rpm |
| Total bearing width | 30.163 mm |
| Standard | ABMA (INCH SERIES) |
| Basic static load, radial - C0r | 216000 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
£ 133.42 excl. VAT
/ Each
£ 160.10 incl. VAT
- Delivery usually within ( 7 ) days