Tapered roller bearing SNR 30216A, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 28.25 mm
Tapered roller bearing 302
See technical informationReferences
SNR:30216A
Rubix:394A7202
EAN:3413520536046



Product details : SNR 30216A TAPERED ROLLER BEARING
Thanks to their special characteristics, NTN-SNR tapered roller bearings are suitable for numerous application options, including use in agricultural machinery, railway technology, gearboxes, the steel industry and wind turbines.
Tapered roller bearing, main dimensions acc. to DIN 720, dismountable, adjusted or paired, single-row, not sealed, steel sheet cage.
Technical specifications
Attributes
| Logistic Weight | 1,73 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 28.25 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Material | steel |
| Cage | steel |
| Reference speed | 2500 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 194000 N |
| Basic dynamic load, radial - Cr | 160000 N |
Show UNSPSC/ECL@SS
£ 38.92 excl. VAT
/ Each
£ 46.70 incl. VAT
- Delivery usually within ( 3 ) days
