Tapered roller bearing NTN 4T-28137/28317, Outer diameter: 80.035 mm | Inner diameter: 34.925 mm | Width: 21.433 mm
NTN - Tapered Roller Bearing - 4T-28137/28317
See technical informationReferences
NTN:4T-28137/28317
Rubix:204A7207
EAN:4547359802795




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 80.035 mm |
| Width | 21.433 mm |
Product details : NTN 4T-28137/28317 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80,035x80,035x21,433 mm |
|---|---|
| Logistic Weight | 508 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 80.035 mm |
| Width | 21.433 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 555000 N |
Show UNSPSC/ECL@SS
£ 112.12 excl. VAT
/ Each
£ 134.54 incl. VAT
- Delivery usually within ( 3 ) days