Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 1380-99404 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 1380/1328B
Tapered roller bearing Timken
References
timken:
1380/1328B
rubix:
104A7405
ean:
0053893723631
Product details
Technical specifications
Product details : TIMKEN 1380-99404 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.62
excl. VAT
/
Each
£
179.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken H936310, Outer diameter: 330.2 mm | Width: 53.975 mm
Tapered roller bearing NTN 4T-25577/25521, Outer diameter: 83.058 mm | Inner diameter: 42.875 mm | Width: 23.812 mm
Tapered roller bearing Timken 539/532
Tapered roller bearing Timken 96925-90086, Outer diameter: 355.6 mm | Inner diameter: 234.95 mm | Width: 152.4 mm
Tapered roller bearing Timken HM813843, Inner diameter: 61.912 mm
Tapered roller bearing NTN 4T-339, Outer diameter: 58.5 mm | Inner diameter: 35 mm | Width: 22.403 mm
Tapered roller bearing Timken 766/752D, Outer diameter: 161.925 mm | Inner diameter: 88.9 mm | Width: 48.26 mm
Tapered roller bearing NTN 4T-JHM88540/JHM88513PX1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 29.37 mm
Tapered roller bearing NTN 32056XU, Outer diameter: 420 mm | Inner diameter: 280 mm | Width: 87 mm
Tapered roller bearing NTN 4T-95500, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 63.5 mm
Tapered roller bearing Timken L 713049/L713010, Outer diameter: 101.6 mm | Inner diameter: 69.85 mm | Width: 19.05 mm
Tapered roller bearing Timken 6461A, Inner diameter: 76.2 mm
Tapered roller bearing NTN 4T-2475, Inner diameter: 31.75 mm | Width: 22.225 mm
Tapered roller bearing Timken 07087/07204
Tapered roller bearing SKF 32222, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 53 mm