Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK TAPEREDROLLERBRG 898/892 5
Tapered roller bearing NSK 898/892, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 57.15 mm
Tapered roller bearing NSK
References
nsk:
898/892
rubix:
105A5823
manufacturer :
898/892 5
ean:
00029176534164
Technical specifications
Inner diameter
139.7
mm
Outer diameter
228.6
mm
Width
57.15
mm
See all Specifications
Product details
Technical specifications
Product details : NSK TAPEREDROLLERBRG 898/892 5
Technical specifications
Attributes
Logistic Weight
9260
g
Inner diameter
139.7
mm
Outer diameter
228.6
mm
Width
57.15
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
524.30
excl. VAT
/
Each
£
629.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NSK 33021J, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 43 mm
Tapered roller bearing Timken 27687/27620B
Tapered roller bearing Timken HM231148/HM231110
Tapered roller bearing Timken 745A/742
Tapered roller bearing NTN 4T-28584/28521, Outer diameter: 92.075 mm | Inner diameter: 52.388 mm | Width: 24.608 mm
Tapered roller bearing Timken 39250DA, Inner diameter: 63.5 mm
Tapered roller bearing Timken 385/383A
Tapered roller bearing Timken 453E
Tapered roller bearing NTN 4T-67388/67322, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 46.038 mm
Tapered roller bearing NTN 4T-HH421246/HH421210, Outer diameter: 184.15 mm | Inner diameter: 98.425 mm | Width: 63.5 mm
Tapered roller bearing Timken 33112, Outer diameter: 100 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearing NTN 4T-05062, Outer diameter: 32.5 mm | Inner diameter: 15.875 mm | Width: 14.381 mm
Tapered roller bearing Timken 55176/55437
Tapered roller bearing Timken A2031, Inner diameter: 7.937 mm
Tapered roller bearing Timken 32236DF, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 182 mm