Tapered roller bearing Timken 3379/3320, Outer diameter: 80.167 mm | Inner diameter: 34.925 mm | Width: 30.391 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:3379/3320
Rubix:100A1237
EAN:0053893758350


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 80.167 mm |
| Width | 30.391 mm |
Product details : TIMKEN 3379-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,367x80,167x80,167 mm |
|---|---|
| Logistic Weight | 720 g |
| Packaged dimensions (D x W x H) | 37,846x87,884x87,884 mm |
| Inner diameter | 34.925 mm |
| Outer diameter | 80.167 mm |
| Width | 30.391 mm |
| Weight | 0.7 kg |
| Series | 3300 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 29.367 mm |
| Standard | abma standard 19.2 |
| Basic static load, radial - C0r | 129000 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 90.67 excl. VAT
/ Each
£ 108.80 incl. VAT
- Usually arrives within 14 working days