Tapered roller bearing NTN 32930XU, Outer diameter: 210 mm | Inner diameter: 150 mm | Width: 38 mm
NTN - Tapered Roller Bearing - 32910
See technical informationSee documentsReferences
NTN:32930XU
Rubix:204A6778
EAN:4547359529883



Documents
Product details : NTN 32930XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x38 mm |
|---|---|
| Logistic Weight | 4010 g |
| Inner diameter | 150 mm |
| Outer diameter | 210 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 490000 N |
| Basic dynamic load, radial - Cr | 268000 N |
Show UNSPSC/ECL@SS
£ 228.87 excl. VAT
/ Each
£ 274.64 incl. VAT
- Delivery usually within ( 3 ) days
