Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK 32208J TAPERED ROLLER BEARING
Tapered roller bearing NSK 32208J, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 24.75 mm
Tapered roller bearing 322
References
nsk:
32208J
rubix:
230A0086
manufacturer :
HR32208J 5
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
24.75
mm
See all Specifications
Product details
Technical specifications
Product details : NSK 32208J TAPERED ROLLER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
24.75
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.95
excl. VAT
/
Each
£
15.54
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-33275/33462, Outer diameter: 117.475 mm | Inner diameter: 69.85 mm | Width: 30.162 mm
Tapered roller bearing Timken 452D, Outer diameter: 107.95 mm | Inner diameter: 50.8 mm | Width: 65.09 mm
Tapered roller bearing Timken 596-90117, Outer diameter: 152.4 mm | Inner diameter: 85.852 mm | Width: 82.55 mm
Tapered roller bearing FAG 30316-A, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 33 mm
Tapered roller bearing NTN 4T-3586, Outer diameter: 63.6 mm | Inner diameter: 45.237 mm | Width: 30.886 mm
Tapered roller bearing Timken 09074/09196, Outer diameter: 49 mm | Width: 23.02 mm
Tapered roller bearing Timken T 302
Tapered roller bearing Timken 56425-90035, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 82.55 mm
Tapered roller bearing NTN 4T-30308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 25.25 mm
Tapered roller bearing Timken 32307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 32.75 mm
Tapered roller bearing FAG 30209-A, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing NTN 4T-30305D, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 18.25 mm
Tapered roller bearing NTN 4T-34478, Outer diameter: 121.442 mm | Inner diameter: 117.442 mm | Width: 17.462 mm
Tapered roller bearing Timken 496-90329, Outer diameter: 136.525 mm | Inner diameter: 80.963 mm
Tapered roller bearing Timken 2786/2729