Tapered roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 44,5x180x180 mm |
---|---|
Logistic Weight | 5070 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Bearing Clearance | CN |
Series | 303..-A |
Material | Steel |
Cage | Other |
Reference speed | 3150 rpm |
Limit speed | 4050 rpm |
Total bearing width | 44.5 mm |
Basic static load, radial - C0r | 375000 N |
Basic dynamic load, radial - Cr | 310000 N |
Usually arrives within 14 working days