Tapered roller bearing NTN 4T-3520, Outer diameter: 84.138 mm | Inner diameter: 77.538 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-3520
See technical informationReferences
NTN:4T-3520
Rubix:204A7440
EAN:4547359531312




Technical specifications
| Inner diameter | 77.538 mm |
|---|---|
| Outer diameter | 84.138 mm |
| Width | 23.812 mm |
Product details : NTN 4T-3520 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84,14x84,14x23,81 mm |
|---|---|
| Logistic Weight | 235 g |
| Inner diameter | 77.538 mm |
| Outer diameter | 84.138 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 27.16 excl. VAT
/ Each
£ 32.59 incl. VAT
- Delivery usually within ( 3 ) days