Tapered roller bearing Timken 44162-902A3, Outer diameter: 92.075 mm | Inner diameter: 41.275 mm | Width: 55.563 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:44162-902A3
Rubix:397A5515
Manufacturer :190008212
EAN:0053893696683







Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 55.563 mm |
Product details : TIMKEN 44162-902A3 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,563x92,075x92,075 mm |
|---|---|
| Logistic Weight | 1599 g |
| Packaged dimensions (D x W x H) | 106,3752x106,3752x68,4276 mm |
| Package weight | 1599,4 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 92.075 mm |
| Width | 55.563 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 417.98 excl. VAT
/ Each
£ 501.58 incl. VAT
- Usually arrives within 14 working days