NTN - Tapered Roller Bearing - 4T-09067/09195
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 49.225 mm |
Width | 18.034 mm |
Logistics dimensions (L x W x H) | 49,225x49,225x19,845 mm |
---|---|
Logistic Weight | 185 g |
Inner diameter | 19.05 mm |
Outer diameter | 49.225 mm |
Width | 18.034 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 39000 N |
Basic dynamic load, radial - Cr | 38500 N |
Usually arrives within 14 working days